Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M8
Mfr # 351-30-40-M8-ES-55
Zoro # G308258193
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M8
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Stud or Tap Material Steel
Product Information
- Brand J.W. Winco
- MFR # 351-30-40-M8-ES-55
- Zoro # G308258193
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M8 |
Tap Depth | 0.31 in |
Stud Length | 0.79 in |
Overall Diameter | 1.18 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Steel |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Load Downward Compression | 209 lbf |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 542 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 209 lbf, Overall Diameter 1.18 in, Height 1.57 in, Stud Length 0.79 in, Maximum Load Sideways Shear 542 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 1/2"R (CF673)
- DRILL AMERICA 2MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0206)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short (54960)
- POWERBUILT Tie Rod Puller - 2Pc Press Screw (648692)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.3-75-40-60-1/2-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. Winco Mounts and Vibration Control