Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M16
Mfr # 351-100-75-M16-ES-55
Zoro # G308259145
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.95 in
- Thread Size M16
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Maximum Operating Temperature 176 Degrees F
Product Information
- Brand J.W. Winco
- MFR # 351-100-75-M16-ES-55
- Zoro # G308259145
- UPC # 664423443341
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.95 in |
Thread Size | M16 |
Stud Length | 1.61 in |
Tap Depth | 0.63 in |
Overall Diameter | 3.94 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 2,167 lbf |
Stud or Tap Material | Steel |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Durometer | 55A |
Shape | Cylindrical |
Maximum Load Sideways Shear | 2,941 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 2,167 lbf, Overall Diameter 3.94 in, Height 2.95 in, Stud Length 1.61 in, Maximum Load Sideways Shear 2,941 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex 4" 3-Jaw Front Mount Lathe Chuck 2 Sets Of Jaws (3800-5820)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (5102MAX)
- IRWIN Multi-Tool Stripper / Crimper /Cutter, 8" (2078309)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-10-10-8-8-55)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16, Height: 1 5/8 in (2NPC5)
- J.W. Winco Cylindrical Vibration Isolators