Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M12
Mfr # 451-75-40-M12-SS-55
Zoro # G708258014
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Overall Diameter 2.95 in
Product Information
- Brand J.W. Winco
- MFR # 451-75-40-M12-SS-55
- Zoro # G708258014
- UPC # 664423474673
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M12 |
Overall Diameter | 2.95 in |
Stud Length | 1.46 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Maximum Load Sideways Shear | 3,997 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Vibration Isolator Style | Two Threaded Studs |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 1,567 lbf |
Isolator Material | Natural Rubber |
Durometer | 55A |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 1,567 lbf, Overall Diameter 2.95 in, Height 1.57 in, Stud Length 1.46 in, Maximum Load Sideways Shear 3,997 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKE8)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 1 qt. (46221)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- IDEAL ElectricianS Step Bit Kit (35-520)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-40-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-25-M6-ES-55)
- J.W. Winco Mounts and Vibration Control