Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M10
Mfr # 451-50-20-M10-SS-55
Zoro # G508258092
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Durometer 55A
Product Information
- Brand J.W. Winco
- MFR # 451-50-20-M10-SS-55
- Zoro # G508258092
- UPC # 664423474468
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M10 |
Stud Length | 1.1 in |
Overall Diameter | 1.97 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Durometer | 55A |
Maximum Load Sideways Shear | 4,683 lbf |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | Two Threaded Studs |
Shape | Cylindrical |
Maximum Load Downward Compression | 922 lbf |
Isolator Material | Natural Rubber |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 922 lbf, Overall Diameter 1.97 in, Height 0.79 in, Stud Length 1.1 in, Maximum Load Sideways Shear 4,683 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENSEGUARD 1 in. Diamond Hole Saw (DE2009262)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P1100)
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- TOOLPRO Inner Leg for TP01830 (TPS5118M)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-25-30-M6-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-60-40-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. Winco Mounts and Vibration Control