Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M10
Mfr # 351-70-45-M10-SS-55
Zoro # G308259107
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.77 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Durometer 55A
Product Information
- Brand J.W. Winco
- MFR # 351-70-45-M10-SS-55
- Zoro # G308259107
- UPC # 664423444027
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.77 in |
Thread Size | M10 |
Stud Length | 1.06 in |
Overall Diameter | 2.76 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Durometer | 55A |
Shape | Cylindrical |
Maximum Load Downward Compression | 1,603 lbf |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | Two Threaded Studs |
Stud or Tap Material | Steel |
Maximum Load Sideways Shear | 3,626 lbf |
Isolator Material | Natural Rubber |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 1,603 lbf, Overall Diameter 2.76 in, Height 1.77 in, Stud Length 1.06 in, Maximum Load Sideways Shear 3,626 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- DRILL AMERICA 1-11"-1/2 NPT HSS 5 Flute Pipe Tap (DWT64010)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 6-1/2" L (402M50)
- WESTWARD 3/4 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J211)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. Winco Mounts and Vibration Control