Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 1/4-20
Mfr # 456.2-20-20-16-1/4-55
Zoro # G908259163
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size 1/4"-20
- Resistant To Abrasion; Wear
- Mounting Compressor; Pump
- Vibration Isolator Style One Tapped Hole and One Threaded Stud
Product Information
- Brand J.W. Winco
- MFR # 456.2-20-20-16-1/4-55
- Zoro # G908259163
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | 1/4"-20 |
Stud Length | 0.51 in |
Tap Depth | 0.24 in |
Taper Diameter | 0.63 in |
Overall Diameter | 0.79 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Pump |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 68 lbf |
Maximum Load Sideways Shear | 348 lbf |
Durometer | 55A |
Shape | Hourglass |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 68 lbf, Overall Diameter 0.79 in, Height 0.79 in, Stud Length 0.51 in, Maximum Load Sideways Shear 348 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT20X1.5)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500140)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 10-100 Ft/Lb, 3/8" Drive (KTI72121A)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-10-M4-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-25-M6-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-30-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPG1)
- J.W. Winco Mounts and Vibration Control