Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 1/4-20
Mfr # 456.2-20-15-14-1/4-55
Zoro # G408259137
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Thread Size 1/4"-20
- Mounting Compressor; Pump
- Resistant To Abrasion; Wear
- Maximum Load Downward Compression 80 lbf
Product Information
- Brand J.W. Winco
- MFR # 456.2-20-15-14-1/4-55
- Zoro # G408259137
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.59 in |
Thread Size | 1/4"-20 |
Taper Diameter | 0.55 in |
Tap Depth | 0.24 in |
Overall Diameter | 0.79 in |
Stud Length | 0.51 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Pump |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 80 lbf |
Maximum Load Sideways Shear | 548 lbf |
Shape | Hourglass |
Isolator Material | Natural Rubber |
Durometer | 55A |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 80 lbf, Overall Diameter 0.79 in, Height 0.59 in, Stud Length 0.51 in, Maximum Load Sideways Shear 548 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-5/8 Inch Combination Wrench (WCB23041)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- HHIP 1" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-4000)
- M.A. FORD Countersink, HSS, 3/4" dia., 1/2" Shank, 82 (79075002)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 5/16-18 (2NPA6)
- J.W. Winco Cylindrical Vibration Isolators