Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 1/4-20
Mfr # 456.1-25-20-20-1/4-55
Zoro # G608258237
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size 1/4"-20
- Mounting Compressor; Pump
- Resistant To Abrasion; Wear
- Maximum Load Sideways Shear 1,028 lbf
Product Information
- Brand J.W. Winco
- MFR # 456.1-25-20-20-1/4-55
- Zoro # G608258237
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | 1/4"-20 |
Overall Diameter | 0.98 in |
Taper Diameter | 0.79 in |
Stud Length | 0.51 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Pump |
Resistant To | Abrasion; Wear |
Maximum Load Sideways Shear | 1,028 lbf |
Isolator Material | Natural Rubber |
Shape | Hourglass |
Vibration Isolator Style | Two Threaded Studs |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Load Downward Compression | 203 lbf |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 203 lbf, Overall Diameter 0.98 in, Height 0.79 in, Stud Length 0.51 in, Maximum Load Sideways Shear 1,028 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Taper Diameter 0.79 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40208)
- SK PROFESSIONAL TOOLS 1/4" Drive Universal Joint SAE (40990)
- MILWAUKEE TOOL 27-in-1 Security Multi-Bit Screwdriver (48-22-2911)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-10-M4-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-40)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPF8)
- J.W. Winco Cylindrical Vibration Isolators