Shop All Knobs
J.W. Winco
V3-B-P-55-M10-20 3-Lobed Knob Plastic
Mfr # 7383210
Zoro # G411289053
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 55mm
- Finish Black, matte finish
- Material Body - Nylon plastic, Stud - Steel, zinc plated
- Thread Size (In.) M10
Product Information
- Brand J.W. Winco
- MFR # 7383210
- Zoro # G411289053
- Country of Origin Italy
- Category Knobs
Dimensions
Diameter | 55mm |
Thread Size (In.) | M10 |
Thread Length | 20 mm |
Details
Color | Black |
Finish | Black, matte finish |
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Application | Three-lobed knobs V3-B-P have an aesthetically pleasing shape, provide a comfortable grip and expand the range of clamping options. |
Features | Temperature resistant up to 230 °F (110 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES Knife Sharpener, 3-Side, Diamond, Poly Hndl (97044-C)
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 25 Pack (48-00-8184)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- J.W. WINCO GN6336.1-40-M8-E Hand Knob (8NC90/E)
- J.W. WINCO DIN464-M5-16 Knurled Thumb Screw (5N16F50)
- J.W. WINCO Plastic Hand Knob (6336.12-40-M8-30-21)
- J.W. WINCO DIN464-M5-12 Knurled Thumb Screw (5N12F50)
- J.W. WINCO DIN467-M5-NI Flat Knurled Nut (467-M5-NI)
- J.W. WINCO GN6335.4-SG-40-M8-15 Star Knob, Threaded Stud (6335.4-SG-40-M8-15)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.04)
- J.W. Winco Knobs