Shop All Knobs
J.W. Winco
Th-2.50-1/4X20-Ms T-Bar Knob Plastic
Mfr # D1800
Zoro # G711289319
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black, matte finish
- Material Plastic - Polypropylene
- Overall Length 2.5 mm
- Thread Size (In.) 1/4 x 20"
Product Information
- Brand J.W. Winco
- MFR # D1800
- Zoro # G711289319
- Country of Origin United States
- Category Knobs
Dimensions
Overall Length | 2.5 mm |
Thread Size (In.) | 1/4 x 20" |
Overall Height | 1.13 |
Thread Length | 1/2 in |
Details
Color | Black |
Finish | Black, matte finish |
Material | Plastic - Polypropylene |
Application | The wide surface area of T-bar knobs TH allow for positive low profile clamping. |
Tapped Insert Material | Brass |
Shape | T-Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Face Spanner 4" (484)
- PROTO Screw Extractor, 7/32 In. (J9523)
- VEGA Hex T-Handle, 8 in x 3/8 (LTH3808)
- JONARD TOOLS Lamp Extractor, Plastic, 1/2 x 4 In (S-339)
- J.W. WINCO J.W. Winco WD595 Thermoplastic W/Brass Insert Ball Knobs Tapped 38mm Diameter mm Length 7/16-14 (DG115)
- J.W. WINCO GN6336.1-40-M8-E-NI Hand Knob (8NE02/E)
- J.W. WINCO GN75-16-M5-D Waist Shaped Knob, Steel (5NB70/D)
- J.W. WINCO DIN6303-B10-B Knurled Nut (10MF45/B)
- J.W. WINCO GN319.2-40-3/8X16-A Revolving Ball Knob (319.2-40-3/8X16-A)
- J.W. WINCO GN6335.4-SG-40-M8-15 Star Knob, Threaded Stud (6335.4-SG-40-M8-15)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X40)
- J.W. Winco Knobs