Shop All Rod Ends
J.W. Winco
Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg
Mfr # 12N75P10
Zoro # G4652578
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Shot-Blasted
- Shank Length 62.5 mm
- Material Stainless Steel
- Eye Outside Diameter 25 mm
- Thread Length 40 mm
Product Information
- Brand J.W. Winco
- MFR # 12N75P10
- Zoro # G4652578
- Country of Origin Germany
- Category Rod Ends
Dimensions
Shank Length | 62.5 mm |
Eye Outside Diameter | 25 mm |
Thread Length | 40 mm |
Thread Size | M12 |
Details
Finish | Matte Shot-Blasted |
Item | Swing Bolt |
Material | Stainless Steel |
System of Measurement | Metric |
Description
DIN 444 precision type swing bolts are mainly used for jigs and fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4417)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.100.0025)
- ZORO SELECT 1/2"-13 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (351105G)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 60 mm Length, 25 PK (UST178029)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg (12N100P10)
- J.W. WINCO Swing Bolt, Steel, Blackened, M6 Thrd Sz, 32 mm Thrd Lg (6N50G28)
- J.W. WINCO Swing Bolt, Steel, Blackened, M16 Thrd Sz, 50 mm Thrd Lg (16N75G28)
- J.W. WINCO Swing Bolt, Steel, Blackened, M10 Thrd Sz, 40 mm Thrd Lg (10N50G28)
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N130G28)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (1E-B7)
- J.W. Winco Rod Ends