Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 20 Steel, Hardened Finish
Mfr # 6319-23.2-D
Zoro # G504952598
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hardened
- Fits Bolt Sizes M 20
- Outside Dia. 36 mm
- Female I.D. 23.2 mm
Product Information
- Brand J.W. Winco
- MFR # 6319-23.2-D
- Zoro # G504952598
- UPC # 664423214576
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 20 |
Outside Dia. | 36 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Hardened |
Female I.D. | 23.2 mm |
Thickness | 7.5 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FBFLWMS12P5)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1/2 in L, 50 PK (FBHEXB5161812P50)
- SERCO Spacers, Spacer (586-1999)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (M07000.200.0030)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-17-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-17-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish (6319-9.6-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- AMPG Spherical Washer, Fits Bolt Size 1-1/2 Steel Case Hard, Black Ox Finish (Z9488F)
- J.W. Winco Leveling Washers