Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M35-1.50, Steel, Class 5
Mfr # 350XSNB
Zoro # G4683859
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Round
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
- Standards DIN 1804
Product Information
- Brand J.W. Winco
- MFR # 350XSNB
- Zoro # G4683859
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M35-1.50 |
Details
Item | Lock Nut |
Hex Type | Round |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Standards | DIN 1804 |
System of Measurement | Metric |
Description
On DIN 1804 slotted spanner nuts, the plane surface d3 protrudes slightly and should be used as a mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M20-1.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK (M12320.200.0150)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0125)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK (PO-43ST PA)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0200)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5 (240XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5 (480XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5 (280XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5, Blackened (280XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M25-1.50, Steel, Class 5, Passivated, Zinc Plated, 10.5 mm Ht (1804.1-M25X1.5)
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5 (420XSNB)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Zinc Plated, 1-11/64 in Ht, 5 PK (U12910.112.0001)
- J.W. Winco Lock Nuts