Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M4
Mfr # 352-15-10-M4-S-70
Zoro # G808259126
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.39 in
- Thread Size M4
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Stud or Tap Material Steel
Product Information
- Brand J.W. Winco
- MFR # 352-15-10-M4-S-70
- Zoro # G808259126
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.39 in |
Thread Size | M4 |
Overall Diameter | 0.59 in |
Stud Length | 0.39 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Steel |
Maximum Load Sideways Shear | 1,171 lbf |
Maximum Load Downward Compression | 92 lbf |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Vibration Isolator Style | One Threaded Stud |
Durometer | 70A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 92 lbf, Overall Diameter 0.59 in, Height 0.39 in, Stud Length 0.39 in, Maximum Load Sideways Shear 1,171 lbf, Thread Size M4, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-03)
- VULCAN Chisel Wood Crm Vanadium 3/4In (JL-CH3)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 10 (5-136)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-25-M4-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1012-FM50)
- J.W. Winco Cylindrical Vibration Isolators