Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M4
Mfr # 352-10-10-M4-S-70
Zoro # G708259134
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.39 in
- Thread Size M4
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Operating Temperature 176 Degrees F
Product Information
- Brand J.W. Winco
- MFR # 352-10-10-M4-S-70
- Zoro # G708259134
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.39 in |
Thread Size | M4 |
Overall Diameter | 0.39 in |
Stud Length | 0.39 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 497 lbf |
Isolator Material | Natural Rubber |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 49 lbf |
Shape | Cylindrical |
Durometer | 70A |
Vibration Isolator Style | One Threaded Stud |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 49 lbf, Overall Diameter 0.39 in, Height 0.39 in, Stud Length 0.39 in, Maximum Load Sideways Shear 497 lbf, Thread Size M4, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- POWERBUILT 26 Blade Master Feeler Gauge (648517)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-30-M8-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPC9)
- J.W. Winco Mounts and Vibration Control