Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M12
Mfr # 352-75-25-M12-S-70
Zoro # G008258097
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Stud or Tap Material Steel
Product Information
- Brand J.W. Winco
- MFR # 352-75-25-M12-S-70
- Zoro # G008258097
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.98 in |
Thread Size | M12 |
Stud Length | 1.46 in |
Overall Diameter | 2.95 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Stud or Tap Material | Steel |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 70A |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 4,672 lbf |
Maximum Load Sideways Shear | 18,959 lbf |
Vibration Isolator Style | One Threaded Stud |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 4,672 lbf, Overall Diameter 2.95 in, Height 0.98 in, Stud Length 1.46 in, Maximum Load Sideways Shear 18,959 lbf, Thread Size M12, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533965)
- DE-STA-CO Plier Clamp (441-2)
- EUROBOOR Portable Pneumatic Drilling Machine, TUB (TUBE.55 AIR)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPF7)
- J.W. Winco Mounts and Vibration Control