Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M10
Mfr # 453-50-50-M10-S-55
Zoro # G708258144
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M10
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Overall Diameter 1.97 in
Product Information
- Brand J.W. Winco
- MFR # 453-50-50-M10-S-55
- Zoro # G708258144
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M10 |
Overall Diameter | 1.97 in |
Stud Length | 1.1 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Vibration Isolator Style | One Threaded Stud |
Stud or Tap Material | Grade 304 Stainless Steel |
Shape | Conical |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 218 lbf |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 445 lbf |
Durometer | 55A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 218 lbf, Overall Diameter 1.97 in, Height 1.97 in, Stud Length 1.1 in, Maximum Load Sideways Shear 445 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (6858)
- DREMEL Nylon Bristle Brush, 1/2in. dia., PK2 (404-02)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 25PK (HC2014B25)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. Winco Mounts and Vibration Control