Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 5.04" H, 2,473 lbf, 1/2-13
Mfr # 30-100-1/2X13-100-A1-SK
Zoro # G108627823
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.04 in
- Load Capacity 2,473 lbf
- Thread Size 1/2"-13
- Base Dia. 3.94 in
- Finish Blue Passivated Zinc-Plated
Product Information
- Brand J.W. Winco
- MFR # 30-100-1/2X13-100-A1-SK
- Zoro # G108627823
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 5.04 in |
Thread Size | 1/2"-13 |
Base Dia. | 3.94 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 2,473 lbf |
Finish | Blue Passivated Zinc-Plated |
Connection Type | Threaded Stud |
Thrust Pad Material | Black NBR |
Bolt Material | Steel |
Base Thickness | 0.79 in |
Base Shape | Round Base |
Swivel Angle | 6 Degrees |
Base Material | Steel |
Series | GN 30 |
Description
Leveling Foot, Base Dia. 3.94 in, Height 5.04 in, Load Capacity 2,473 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.79 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- ANVIL Flange Gasket, Grade E, 6 in. (0390080067)
- MASTER MAGNETICS KNOB MAGNET2-5/8""25#PULL (07505)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Silver (CPS7500 x 689)
- J.W. WINCO Leveling Foot, 6.11" H, 4,496 lbf, 3/4-10 (41-80-3/4X10-150-D3-UK)
- J.W. WINCO GN343.2-40-M12-100-OS Leveling Mount (12N100M82)
- J.W. WINCO JW Winco WN9100 10T4WP5N Leveling Feet (10T4WP5N)
- J.W. WINCO JW Winco GN638-18-M8-35-ST Leveling Feet (638-18-M8-35-ST)
- J.W. WINCO JW Winco WN9000.1 8T3WP7 Leveling Feet (8T3WP7)
- J.W. WINCO JW Winco WN9000.1 8T4WP7 Leveling Feet (8T4WP7)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adj Hex Foot Inse (A10-0651-C)
- J.W. Winco Leveling Mounts