Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11
Mfr # 31-80-5/8X11-100-B2-UK
Zoro # G008627954
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,372 lbf
- Thread Size 5/8"-11
- Base Dia. 3.15 in
- Finish Shotblasted Matte
- Bolt Length 3.94 in
Product Information
- Brand J.W. Winco
- MFR # 31-80-5/8X11-100-B2-UK
- Zoro # G008627954
- UPC # 664423323940
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.65 in |
Thread Size | 5/8"-11 |
Base Dia. | 3.15 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 3,372 lbf |
Finish | Shotblasted Matte |
Bolt Material | 303 Stainless Steel |
Thrust Pad Material | White TPE |
Base Thickness | 0.71 in |
Base Shape | Round Base |
Swivel Angle | 6 Degrees |
Series | GN 31 |
Base Material | 304 Stainless Steel |
Connection Type | Threaded Stud |
Description
Leveling Foot, Base Dia. 3.15 in, Height 4.65 in, Load Capacity 3,372 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Shotblasted Matte, Base Material 304 Stainless Steel, Thrust Pad Material White TPE, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.71 in, Series GN 31, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Lock 2510WTN26D (129002)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Brushed Chrome (2468pri1310CLETLH26D4916)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-1835DM-2)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (860.32D)
- J.W. WINCO Leveling Foot, 3.66" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-75-B2-UK)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- J.W. WINCO GN31-60-M8-63-B1-SK Leveling Feet (31-60-M8-63-B1-SK)
- J.W. WINCO JW Winco WN9000 8T3WP2N Leveling Feet (8T3WP2N)
- J.W. WINCO JW Winco WN9100.1 10TW12N Leveling Feet (10TW12N)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (DTS-4)
- J.W. Winco Leveling Mounts