Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.57" H, 6,295 lbf, 5/8-11
Mfr # 31-50-5/8X11-100-B1-UK
Zoro # G008627855
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,295 lbf
- Thread Size 5/8"-11
- Base Dia. 1.97 in
- Finish Shotblasted Matte
- Bolt Length 3.94 in
Product Information
- Brand J.W. Winco
- MFR # 31-50-5/8X11-100-B1-UK
- Zoro # G008627855
- UPC # 664423323506
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.57 in |
Thread Size | 5/8"-11 |
Base Dia. | 1.97 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 6,295 lbf |
Finish | Shotblasted Matte |
Series | GN 31 |
Swivel Angle | 6 Degrees |
Bolt Material | Stainless Steel |
Base Thickness | 0.63 in |
Thrust Pad Material | Black NBR |
Base Shape | Round Base |
Base Material | 304 Stainless Steel |
Connection Type | Threaded Stud |
Description
Leveling Foot, Base Dia. 1.97 in, Height 4.57 in, Load Capacity 6,295 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Shotblasted Matte, Base Material 304 Stainless Steel, Thrust Pad Material Black NBR, Bolt Material Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.63 in, Series GN 31, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway R, Standard Type, 7 Pins (7AS1R1KS915KS800)
- J.W. WINCO GN7237-NI-40-R-MT Multiple-Joint Hinge (7237-NI-40-R-MT)
- STERLING SEAL & SUPPLY 230 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD230X250)
- BEA Motion Sensor (10EAGLE)
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- J.W. WINCO JW Winco WN9000.1 8T3WP7 Leveling Feet (8T3WP7)
- J.W. WINCO JW Winco GN638-21-M10-34-ST Leveling Feet (638-21-M10-34-ST)
- J.W. WINCO Leveling Foot, 8.66" H, 3,147 lbf, 3/8-16 (31-50-3/8X16-75-B1-SK)
- J.W. WINCO JW Winco WN9000.1 6T5WP8N Leveling Feet (6T5WP8N)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5EL)
- J.W. Winco Leveling Mounts