Shop All Leveling Mounts
J.W. Winco
JW Winco WN9100.1 12T8W12N Leveling Feet
Mfr # 12T8W12N
Zoro # G800483000
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #1-8
- Base Dia. 4.33 in
- Material Stainless Steel
- Finish Matte
Product Information
- Brand J.W. Winco
- MFR # 12T8W12N
- Zoro # G800483000
- UPC # 664423356658
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | #1-8 |
Base Dia. | 4.33 in |
Details
Material | Stainless Steel |
Finish | Matte |
Description
WN 9100.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- RAYMOND ISO-D Series Die Spring, PK2 (305718D)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712-75 12D 630)
- HAGER COMPANIES Hager Full Mortise, Spring, Single Acting Hinge 1250 4.5" x 4.5" US26D (125000045004526D)
- J.W. WINCO JW Winco WN6000408 Cross Block (WN6000408)
- J.W. WINCO GN41-40-3/8X16-100-D0-S Leveling Feet (41-40-3/8X16-100-D0-S)
- J.W. WINCO JW Winco WN9100.1 12N3W10 Leveling Feet (12N3W10)
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- J.W. WINCO JW Winco WN9100 10N3WP4N Leveling Feet (10N3WP4N)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb (BNYLB2-TEL)
- J.W. Winco Leveling Mounts