Shop All Leveling Mounts
J.W. Winco
JW Winco WN9100 8T3WP5N Leveling Feet
Mfr # 8T3WP5N
Zoro # G500483980
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Base Dia. 3.15 in
- Finish Zinc Plated
- Material Steel
Product Information
- Brand J.W. Winco
- MFR # 8T3WP5N
- Zoro # G500483980
- UPC # 664423247796
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 1/2"-13 |
Base Dia. | 3.15 in |
Details
Finish | Zinc Plated |
Material | Steel |
Description
WN 9100 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Optima Tegular Ceiling Tile, 24 in W x 24 in L, Square Tegular, 9/16 in Grid Size, 12 PK (3355E)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-803)
- RANDALL 7' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1" (7 FT BS-100-G)
- J.W. WINCO Leveling Foot, 6.7" H, 3,822 lbf, 1/2-13 (31-100-1/2X13-150-B1-SK)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- J.W. WINCO JW Winco WN9100 6T4WP4N Leveling Feet (6T4WP4N)
- J.W. WINCO JW Winco WN37-100-M24X2-70-C Leveling Feet (37-100-M24X2-70-C)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- J.W. WINCO JW Winco WN9000.1 10T6WP7 Leveling Feet (10T6WP7)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Height: 4.875 in (BSW-1A)
- J.W. Winco Leveling Feet & Pads