Shop All Leveling Mounts
J.W. Winco
JW Winco WN9100 11T8WP6 Leveling Feet
Mfr # 11T8WP6
Zoro # G300483975
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Base Dia. 4.33 in
- Finish Zinc Plated
- Material Steel
Product Information
- Brand J.W. Winco
- MFR # 11T8WP6
- Zoro # G300483975
- UPC # 664423344020
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 3/4"-10 |
Base Dia. | 4.33 in |
Details
Finish | Zinc Plated |
Material | Steel |
Description
WN 9100 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 163, PK25 (ZUSAH70163)
- ZORO SELECT Full Face PTFE Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-1155)
- EBERHARD MANUFACTURING CO Paddle Handle Lock Sq.Corners (EMC 3-4820 SS)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 26D)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-100-B2-UK)
- J.W. WINCO JW Winco GN638-50-M8-35-NI Leveling Feet (638-50-M8-35-NI)
- J.W. WINCO Leveling Foot, 8.66" H, 3,147 lbf, 3/8-16 (31-50-3/8X16-75-B1-SK)
- J.W. WINCO JW Winco GN638-25-1/2X13-74-NV Leveling Feet (638-25-1/2X13-74-NV)
- J.W. WINCO GN41-40-3/8X16-100-D0-S Leveling Feet (41-40-3/8X16-100-D0-S)
- J.W. WINCO JW Winco WN9100.1 16N3W11N Leveling Feet (16N3W11N)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- J.W. Winco Leveling Mounts