Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000.1 11TWP8 Leveling Feet
Mfr # 11TWP8
Zoro # G200484379
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Base Dia. 3.15 in
- Finish Matte
- Material Stainless Steel
Product Information
- Brand J.W. Winco
- MFR # 11TWP8
- Zoro # G200484379
- UPC # 664423249707
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 3/4"-10 |
Base Dia. | 3.15 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/16ID, 7/16Dia, Pk100 (3MRT9)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Brushed Nickel Transitional Cabinet Pull (BP8675320195)
- STRYBUC Balance Top Sash Guide (60-630)
- J.W. WINCO Leveling Foot, 6.11" H, 4,496 lbf, 3/4-10 (41-80-3/4X10-150-D3-UK)
- J.W. WINCO JW Winco WN6000304 Cross Block (WN6000304)
- J.W. WINCO JW Winco WN9100.1 10TW12N Leveling Feet (10TW12N)
- J.W. WINCO JW Winco GN638-40-3/8X16-44-ST Leveling Feet (638-40-3/8X16-44-ST)
- J.W. WINCO JW Winco WN9100.1 8T5W10N Leveling Feet (8T5W10N)
- J.W. WINCO GN41-50-M10-60-D3-SK Leveling Feet (41-50-M10-60-D3-SK)
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- J.W. Winco Leveling Mounts