Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000.1 11T8WP9N Leveling Feet
Mfr # 11T8WP9N
Zoro # G400484247
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Base Dia. 4.33 in
- Finish Matte
- Material Stainless Steel
Product Information
- Brand J.W. Winco
- MFR # 11T8WP9N
- Zoro # G400484247
- UPC # 664423344051
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 3/4"-10 |
Base Dia. | 4.33 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 (U38801.018.0625)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- MSI Casa Blend 3D Ledger Panel SAMPLE Honed Natural Travertine Wall Tile (ZOR-PNL-0082-SAM)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP7470128900)
- J.W. WINCO GN41-50-M8-50-D3-SK Leveling Feet (41-50-M8-50-D3-SK)
- J.W. WINCO JW Winco WN9000 10N4WP2 Leveling Feet (10N4WP2)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- J.W. WINCO JW Winco WN9000.1 10T6WP7N Leveling Feet (10T6WP7N)
- J.W. WINCO JW Winco GN23-100-5/8X11-75-D1-UK Leveling Mount (23-100-5/8X11-75-D1-UK)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- J.W. Winco Leveling Mounts