Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000.1 10T6WP7 Leveling Feet
Mfr # 10T6WP7
Zoro # G100482598
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Base Dia. 1.97 in
- Finish Matte
- Material Stainless Steel
Product Information
- Brand J.W. Winco
- MFR # 10T6WP7
- Zoro # G100482598
- UPC # 664423248922
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 5/8"-11 |
Base Dia. | 1.97 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 171A36 36" Saddle Threshold Mill Aluminum (171A36)
- PINPOINT Command Picture Hanging Strips; White - Small; 12 Count (PI834011)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL337X250)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGP3)
- J.W. WINCO JW Winco GN638-50-M8-35-NI Leveling Feet (638-50-M8-35-NI)
- J.W. WINCO JW Winco WN9000.1 11T6WP9 Leveling Feet (11T6WP9)
- J.W. WINCO JW Winco GN 42-80-3/8X16-29-A3-X Leveling Feet (42-80-3/8X16-29-A3-X)
- J.W. WINCO JW Winco WN9000 10T3WP1 Leveling Feet (10T3WP1)
- J.W. WINCO JW Winco GN23-80-5/8X11-150-D0-UK Leveling Mount (23-80-5/8X11-150-D0-UK)
- J.W. WINCO Leveling Foot, 4.88" H, 2,248 lbf, 3/8-16 (30-60-3/8X16-100-A5-SK)
- S & W Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base (BSW-6M)
- J.W. Winco Leveling Mounts