Shop All Levers & Handles
J.W. Winco
GN927-63-M6-25-A-S Clamping Lever
Mfr # 927-63-M6-25-A-S
Zoro # G4634746
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 927-63-M6-25-A-S
- Zoro # G4634746
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- FISKARS ISOCORE MAUL 2.5LB 14""L (751130-1001)
- KRAFT TOOL Wide London Brick Trowel w/Wood H, 10 (BL723)
- KNAACK Model 69 STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 34" H (69)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/4" x 3" (HMY.1-3/4)
- J.W. WINCO J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 1/2", 3.94" Long (4VB95)
- J.W. WINCO Tubular Handle, 514 mm Overall L (333.7-28-500)
- J.W. WINCO WN300.1-45-10X32-12 Plastic Adjustable Lever (1T12S33K)
- J.W. WINCO WN300-KT-45-10X32-20-SW Adjustable Lever Steel (1T20F33K)
- J.W. WINCO WN300-KT-30-1/4X20-12-SW Adjustable Lever Steel (3T12F38K)
- J.W. WINCO DIN39-ST-16-E Fixed Handle Steel (16WG54/E)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41X50)
- J.W. Winco Levers & Handles