Shop All Levers & Handles
J.W. Winco
GN927-101-M8-A-B Clamping Lever
Mfr # 8NST7K
Zoro # G4648000
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 8NST7K
- Zoro # G4648000
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-68104)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- JONES STEPHENS E-Z Stroke Pipe Saw, 12" (S49008)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91515-12-06)
- J.W. WINCO GN310-8-63-E-ZB Gear Lever Steel (310-8-63-E-ZB)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- J.W. WINCO GN563.2-80-3/8X16-SW T-Handle Aluminum (563.2-80-3/8X16-SW)
- J.W. WINCO GN300-92-1/2X13 Adjustable Lever Steel (8TA04K)
- J.W. WINCO WN300.1-63-M8-25 Plastic Adjustable Lever (8N25S34O)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- J.W. WINCO GN565.1-26-116-BL Cabinet U-Handle (565.1-26-116-BL)
- J.W. Winco Levers & Handles