Shop All Set Screws
J.W. Winco
GN913.3-M6-12-MS Set Screw Brass Tip
Mfr # 6N12P13/MS
Zoro # G4722255
product price: $2.75
/ea
Sold in multiples of 5 for $13.75
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-12
- Overall Length 12 mm
- Point Type Knurled Cup
- Point Material Brass
Product Information
- Brand J.W. Winco
- MFR # 6N12P13/MS
- Zoro # G4722255
- Country of Origin Germany
- Category Set Screws
Dimensions
Thread Size | M6-12 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Point Type | Knurled Cup |
Point Material | Brass |
Item | Set Screw |
Description
GN 913.3 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 750 PK (50300)
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- HOWMET AEROSPACE Lock Bolt Pin, 5/8 in Dia., 5 PK (C50LR-BR20-20-PK)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01060.043.0100)
- J.W. WINCO GN605-M4-6-A Socket Set Screw Steel (605-M4-6-A)
- J.W. WINCO J.W. Winco 605-M6-16-AN Set Screw w/ Full Ball - M6 x 1.0 Thread - 16mm Thread Length (605-M6-16-AN)
- J.W. WINCO GN605-M8-25-AN Socket Set Screw (605-M8-25-AN)
- J.W. WINCO GN605-10X24-.625-B Socket Set Screw (605-10X24-0.625-B)
- J.W. WINCO GN605-M6-16-VRN Socket Set Screw (605-M6-16-VRN)
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- J.W. WINCO GN913.3-M6-10-KU Set Screw Nylon Tip (6N10P13/PL)
- J.W. Winco Set Screws