Shop All Set Screws
J.W. Winco
GN913.3-M4-10-KU Set Screw Nylon Tip
Mfr # 4N10P13/PL
Zoro # G4709777
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-10
- Overall Length 10 mm
- Point Type Knurled Cup
- Point Material Nylon
Product Information
- Brand J.W. Winco
- MFR # 4N10P13/PL
- Zoro # G4709777
- Country of Origin Germany
- Category Set Screws
Dimensions
Thread Size | M4-10 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Point Type | Knurled Cup |
Point Material | Nylon |
Item | Set Screw |
Description
GN 913.3 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07163)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg (Z2392)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U01000.050.0175)
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- J.W. WINCO GN605-M6-25-A Socket Set Screw Steel (605-M6-25-A)
- J.W. WINCO GN605-M6-16-VRN Socket Set Screw (605-M6-16-VRN)
- J.W. WINCO GN605-M8-25-BN Socket Set Screw (605-M8-25-BN)
- J.W. WINCO GN605-M16-25-VR Socket Set Screw Steel (605-M16-25-VR)
- J.W. WINCO J.W. Winco 605-M6-10-A Set Screw w/ Full Ball - M6 x 1.0 Thread - 10mm Thread Length (605-M6-10-A)
- J.W. WINCO GN605-M4-6-A Socket Set Screw Steel (605-M4-6-A)
- SET SCREW & MANUFACTURING 1/2-13 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130375KNX-500)
- J.W. Winco Set Screws