Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN817-12-15-M20X1.5-BK Indexing Plunger
Mfr # 817-12-15-M20X1.5-BK
Zoro # G4691568
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Material Steel
- Length 71.5 mm
- Plunger Pin Material Steel
- Thread Size M20
Product Information
- Brand J.W. Winco
- MFR # 817-12-15-M20X1.5-BK
- Zoro # G4691568
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 71.5 mm |
Thread Size | M20 |
Knob Dia. | 33 mm |
Plunger Length | 15 mm |
Plunger Dia. | 12 mm |
Details
Knob Type | Plastic |
Material | Steel |
Plunger Pin Material | Steel |
Initial Load | 11.5 N |
Handle Type | Plastic Knob |
Lock Nut Material | Steel |
End Load | 40 N |
Description
GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC Carton Utility Knife Blades w/ Dispenser (48-22-1954)
- RIDGID Spiral Pin, PK5 (26907)
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide (5TVJ5)
- HUSQVARNA AIR FILTER, K970 (510244103)
- J.W. WINCO WN100.1-0.250-2.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.250-2.00)
- J.W. WINCO GN817-4-6-M8X1-B Indexing Plunger (817-4-6-M8X1-B)
- J.W. WINCO GN615.1-M4-B Spring Plunger Steel (4NG13/B)
- J.W. WINCO GN417-6-B Indexing Plunger Without Rest (417-6-B)
- J.W. WINCO GN612-12-3/4X16-B Indexing Plunger (612-12-3/4X16-B)
- J.W. WINCO GN608.5-6-6 Indexing Plunger, Non Lock-out (6W6L89)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04308)
- J.W. Winco Detent, Lock, Pop And Plunger Pins