Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN817-10-12-M16X1.5-BK Indexing Plunger
Mfr # 817-10-12-M16X1.5-BK
Zoro # G4718536
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 817-10-12-M16X1.5-BK
- Zoro # G4718536
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Dies, unit: metric, Thread: MF 10x1.25, 61000-M10X1.25 (61000-M10X1.25)
- MILWAUKEE TOOL Metric Ratcheting Combination Wrench Set, 7-Piece (48-22-9506)
- WESTWARD 6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle (1UKK1)
- KO-KEN Bit Socket set 3-12mm Hex 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3010MZ/8-L75)
- J.W. WINCO GN417-6-B Indexing Plunger Without Rest (417-6-B)
- J.W. WINCO GN417-6-A Indexing Plunger Without Rest (417-6-A)
- J.W. WINCO GN615.1-M4-B Spring Plunger Steel (4NG13/B)
- J.W. WINCO GN715-8-1/2-200-SB Side Thrust Pin (715-8-1/2-200-SB)
- J.W. WINCO G07/NI Short Press-Fit Delrin Ball Plunger - Stainless Steel .157 Diameter (614-4-NI)
- J.W. WINCO GN822-6-B-NI Mini Indexing Plunger Stainless (100XRK8)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308A6)
- J.W. Winco Detent, Lock, Pop And Plunger Pins