Shop All Universal Joints
J.W. Winco
GN751-6-24-M6L-B Clevis Fork Joint Steel
Mfr # 6LXR3/CO
Zoro # G4642559
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On Pin
- Bore 6 mm
- Material Steel
- Finish Zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6LXR3/CO
- Zoro # G4642559
- Country of Origin Germany
- Category Universal Joints
Details
Type | Snap On Pin |
Bore | 6 mm |
Material | Steel |
Finish | Zinc-plated |
Description
GN 751 Clevis Fork Joints are mainly used with pneumatic or hydraulic cylinders. Clevis Fork Joints consist of a fork head with circlip or a fork pin with snap-on securing collar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/10 HP, 825 rpm, 60Hz (4M223)
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- SKF SKF 6209 RS1/C3, Single Row Ball Bearings (6209 RS1/C3)
- LUBRIMATIC Grease Gun, 16 oz Bulk (30-416)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24L, 1-9/16"OAL (751-B3/8-20-3/8X24L-B-ST)
- J.W. WINCO DIN71752-10-20-M10 Clevis Fork Head (10NXBKI)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- LOVEJOY Solid U Joint (D-11)
- J.W. Winco Couplings, Collars, & Adapters