Shop All Universal Joints
J.W. Winco
GN751-16-32-M16-A-NI Clevis Fork Joint
Mfr # 16NXZE/CP
Zoro # G4636934
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Side Mount Ring
- Bore 16 mm
- Finish Matte
- Material Stainless Steel
Product Information
- Brand J.W. Winco
- MFR # 16NXZE/CP
- Zoro # G4636934
- Country of Origin Germany
- Category Universal Joints
Details
Type | Side Mount Ring |
Bore | 16 mm |
Finish | Matte |
Material | Stainless Steel |
Description
GN 751 Clevis Fork Joints are mainly used with pneumatic or hydraulic cylinders. Clevis Fork Joints consist of a fork head with circlip or a fork pin with snap-on securing collar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (457008TC)
- ZEELINE 19V Battery Charger for 912-19 Grease Gun Lithium (91202-19L)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- WILKERSON Oring (GRP-96-640)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/8 x 18, 2-1/2" OAL (751-B5/8-32-5/8X18-B-ST)
- J.W. WINCO DIN71802-13-M8L-CSN Angled Ball Joint (8LXG3/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- MOOG CHASSIS PRODUCTS Universal Joint, 377 (377)
- J.W. Winco Universal Joints