Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.2-18-M27X1.5-A Oil Sight Glass
Mfr # 743.2-18-M27X1.5-A
Zoro # G4667698
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 743.2-18-M27X1.5-A
- Zoro # G4667698
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Description
GN 743.2 Fluid level sight glasses features genuine natural glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. GN 743.2 Fluid level sight glasses can be used on pressurized oil tanks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Extech Easy View Type K Single Input Thermometer, Orange/Green (EA11A)
- CARBOUSA Liquid Filled Pressure Gauge, 2", 200 psi (L20-SSB-200)
- VAISALA TRANSMITTER HUMIDITY SENSOR (HMD40U)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- J.W. WINCO GN743.5-32-G11/4-B Oil Sight Glass (743.5-32-G11/4-B)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- J.W. WINCO GN743.1-32-M42X1.5-A Oil Sight Glass Aluminum (743.1-32-M42X1.5-A)
- J.W. WINCO GN537-32-38-A Oil Sight Glass Aluminum (RD3/A)
- J.W. WINCO GN743-18-M26X1.5-A Oil Sight Glass (743-18-M26X1.5-A)
- J.W. WINCO GN743.7-11-3/8-NPT-A Oil Sight Glass (6PTK0)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 2In (SFI-100-2)
- J.W. Winco Sight Glass Flow Indicators