Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.1-24-M33X1.5-B Oil Sight Glass Aluminum
Mfr # 743.1-24-M33X1.5-B
Zoro # G4716926
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Features Technopolymer Reflector
- Finish Matte, Shot Blasted
- Sight Glass Type ESG Glass
- Window Dia. 0.94 in
Product Information
- Brand J.W. Winco
- MFR # 743.1-24-M33X1.5-B
- Zoro # G4716926
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Dimensions
Window Dia. | 0.94 in |
Head Height | 0.33 in |
Overall Dia. | 1.57 in |
Thread Length | 0.43 in |
Thread Size | M33 |
Details
Body Material | Aluminum |
Features | Technopolymer Reflector |
Finish | Matte, Shot Blasted |
Sight Glass Type | ESG Glass |
Seal Material | FPM Rubber |
Description
Fluid level sight glasses GN 743.1 can be used on pressurized oil tanks. Made of genuine glass of high stability and scratch proof and sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Siphon, 1000 psi, 1/4 In NPT, SS (5TUL5)
- POMONA ELECTRONICS Banana Plug, 30VAC/60VDC, Black, PK10 (1325-0)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-101D-158S)
- FLUKE Threaded Alliga (4101772)
- J.W. WINCO GN743.8-24-1-NPT-A Oil SIght Glass (1PSMD)
- J.W. WINCO GN743-24-G1-A Oil Sight Glass (743-24-G1-A)
- J.W. WINCO GN743-24-M33X1.5-B Oil Sight Glass (743-24-M33X1.5-B)
- J.W. WINCO GN743.7-18-3/4-NPT-B Oil Sight Glass (11PTK7)
- J.W. WINCO GN743.2-11-M16X1.5-B Oil Sight Glass (743.2-11-M16X1.5-B)
- J.W. WINCO GN743.7-14-1/2-NPT-B Oil Sight Glass (8PTK6)
- J.W. WINCO GN743.5-24-G1-B Oil Sight Glass (743.5-24-G1-B)
- J.W. Winco Sight Glass Flow Indicators