Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN617.1-6-1/2X13-AK Indexing Plunger
Mfr # 617.1-6-1/2X13-AK
Zoro # G4694149
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Material Steel
- Length 2.40 in
- Lock Nut Material Steel
- Plunger Pin Material Steel
Product Information
- Brand J.W. Winco
- MFR # 617.1-6-1/2X13-AK
- Zoro # G4694149
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 2.40 in |
Plunger Dia. | 0.24 in |
Plunger Length | 0.24 in |
Knob Dia. | 0.98 in |
Thread Size | 1/2"-13 |
Details
Knob Type | Plastic |
Material | Steel |
Lock Nut Material | Steel |
Plunger Pin Material | Steel |
End Load | 24 N |
Locking | Lock-Out |
Initial Load | 9 N |
Description
GN 617.1 indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- S (46789)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- STARRETT Carpenter'S Divider 6" (92-6)
- J.W. WINCO GN822.9-4-5-CN Mini Index Plunger (822.9-4-5-CN)
- J.W. WINCO GN616-M8-S Spring Plunger Steel (8NG15/S)
- J.W. WINCO GN817.2-10-12-C-NI Indexing Plunger (817.2-10-12-M16X1.5-C-NI)
- J.W. WINCO GN617.1-5-M10X1-AKN-NI Indexing Plunger (617.1-5-M10X1-AKN-NI)
- J.W. WINCO GN715-8-1/2-200-SB Side Thrust Pin (715-8-1/2-200-SB)
- J.W. WINCO GN617.1-5-M10X1-A Indexing Plunger (617.1-5-M10X1-A)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410A7)
- J.W. Winco Detent, Lock, Pop And Plunger Pins