Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN608.5-6-14 Indexing Plunger, Non Lock-out
Mfr # 6W14L89
Zoro # G4679144
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Length 45 mm
- Plate Length 18 mm
- Axial Load 400 N
- End Load 25 N
Product Information
- Brand J.W. Winco
- MFR # 6W14L89
- Zoro # G4679144
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 45 mm |
Plate Length | 18 mm |
Plate Width | 40 mm |
Knob Dia. | 25 mm |
Plunger Dia. | 6 mm |
Plunger Length | 14 mm |
Details
Knob Type | Plastic |
Axial Load | 400 N |
End Load | 25 N |
Initial Load | 9 N |
Plate Material | Die-Cast Zinc |
Plunger Pin Material | Stainless Steel |
Description
GN 608.5 indexing plungers are used in applications that require surface mounting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Miniature Iron Frame 2" C Clamp, with Twist on off Spindle Clamp, 6pk (55916)
- COOPER TOOLS 5/16 NUTSETTER 1/4 HEX (AP6B-0810)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 3 Pockets (80300)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- J.W. WINCO GN124.2-10-30 Quick Release Pin (124.2-10-30)
- J.W. WINCO GN617.1-8-M16X1.5-AK Indexing Plunger (617.1-8-M16X1.5-AK)
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- J.W. WINCO GN616-M8-S Spring Plunger Steel (8NG15/S)
- J.W. WINCO GN617-6-M12-AKN-NI Indexing Plunger (617-6-M12X1.5-AKN-NI)
- J.W. WINCO GN817-10-12-M16X1.5-BK Indexing Plunger (817-10-12-M16X1.5-BK)
- G.L. HUYETT Detent Pin 1/2 x 6-1/2 SS300 PL (DTPS-0500-6500)
- J.W. Winco Detent, Lock, Pop And Plunger Pins