Shop All Set Screws
J.W. Winco
GN605-M8-25-BN Socket Set Screw
Mfr # 605-M8-25-BN
Zoro # G4707214
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-25
- Overall Length 25 mm
- Point Type Full Ball
Product Information
- Brand J.W. Winco
- MFR # 605-M8-25-BN
- Zoro # G4707214
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M8-25 |
Overall Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 7/16 Lock Washer (300027)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.080.0024)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54476)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 12 PK (31525)
- J.W. WINCO J.W. Winco 605-M8-12-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 12mm Thread Length (605-M8-12-A)
- J.W. WINCO GN605-M8-25-A Socket Set Screw Steel (605-M8-25-A)
- J.W. WINCO J.W. Winco 605-M8-25-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 25mm Thread Length (605-M8-25-A)
- J.W. WINCO GN605-M10-16-AN Socket Set Screw (605-M10-16-AN)
- J.W. WINCO GN605-M8-25-V Socket Set Screw Steel (605-M8-25-V)
- J.W. WINCO GN605-M6-10-VR Socket Set Screw Steel (605-M6-10-VR)
- ZORO SELECT Set Screw, M10 x 1.50mm, 12mm L, PK50 (M51240.100.0012)
- J.W. Winco Set Screws