Shop All Set Screws
J.W. Winco
GN605-M8-25-A Socket Set Screw Steel
Mfr # 605-M8-25-A
Zoro # G4654766
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8
- Overall Length 25 mm
- Point Type Full Ball
- Material Steel
Product Information
- Brand J.W. Winco
- MFR # 605-M8-25-A
- Zoro # G4654766
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M8 |
Overall Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Material | Steel |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X2.0D)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0075)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.100.0200)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-1024-3B)
- J.W. WINCO GN605-M6-16-VRN Socket Set Screw (605-M6-16-VRN)
- J.W. WINCO GN913.3-M5-25-MS Set Screw Brass Tip (5N25P13/MS)
- J.W. WINCO GN913.3-M10-40-MS Set Screw Brass Tip (10N40P13/MS)
- J.W. WINCO GN605-10X24-.500-A Socket Set Screw (605-10X24-0.500-A)
- J.W. WINCO J.W. Winco 605-M8-20-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 20mm Thread Length (605-M8-20-A)
- J.W. WINCO GN605-M8-25-BN Socket Set Screw (605-M8-25-BN)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/4, PK10 (U07840.062.0125)
- J.W. Winco Set Screws