Shop All Vibration Isolator Pads
J.W. Winco
GN353-50-68-M10-E-55 Rubber Bumper Cone Tapped
Mfr # 353-50-68-M10-E-55
Zoro # G4674567
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 2.68 in
- Finish Zinc Plated
- Thread Size M10
- Thread Type Tapped Hole
Product Information
- Brand J.W. Winco
- MFR # 353-50-68-M10-E-55
- Zoro # G4674567
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 2.68 in |
Thread Size | M10 |
Dia. | 1.97 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 353 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5/32" Super-Duty Long Punch Pin (J48532LS2)
- WESTWARD T Handle Tap Wrench, Ratchet, 7/32-1/2 In (2CYT8)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- DYNABRADE Lightweight Dyninger Finishing Tool (52052)
- J.W. WINCO GN254-50-3/8X16-31.8-55 Tapered Bumper Stainless, Nat. Rubber, Thrd Stud (254-50-3/8X16-31.8-55)
- J.W. WINCO GN352-20-20-M6-S-55 Rubber Bumper Threaded Stud (352-20-20-M6-S-55)
- J.W. WINCO GN351.1-25-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-25-19-5/16-55)
- J.W. WINCO GN352-25-15-M6-E-55 Rubber Bumper Tapped (352-25-15-M6-E-55)
- J.W. WINCO GN451-30-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-30-30-M8-EE-55)
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- J.W. WINCO GN254-38-M8-55 Tapered Bumper Stainless - Natural Rubber - Tapped (254-38-M8-55)
- J.W. Winco Mounts and Vibration Control