Shop All Vibration Isolator Pads
J.W. Winco
GN352-15-15-M4-E-55 Rubber Bumper Tapped
Mfr # 352-15-15-M4-E-55
Zoro # G4694185
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.59 in
- Finish Zinc Plated
- Thread Type Tapped Hole
- Dia. 0.59 in
Product Information
- Brand J.W. Winco
- MFR # 352-15-15-M4-E-55
- Zoro # G4694185
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.59 in |
Dia. | 0.59 in |
Thread Size | M4 |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 3/16, 1 (61-063)
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- STARRETT Digital Outside Micrometer (733.1XFLZ-5)
- ROBERT LARSON Honing Guide 5X4.5X1.75 (800-1800)
- J.W. WINCO GN453-30-30-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-30-30-M8-S-55)
- J.W. WINCO GN452.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-25-5/16-55)
- J.W. WINCO GN454-56-24-13-55 Rubber Bumper, Washer Stainless (454-56-24-13-55)
- J.W. WINCO GN454-42-20-10.5-55 Rubber Bumper, Washer Stainless (454-42-20-10.5-55)
- J.W. WINCO GN452-25-30-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-30-M6-S-55)
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- J.W. WINCO GN451.2-51-51-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-51-3/8-55)
- J.W. Winco Vibration Isolator Pads