Shop All Vibration Isolator Pads
J.W. Winco
GN351-75-40-M12-EE-55 Rubber Bumper Internal Threads
Mfr # 351-75-40-M12-EE-55
Zoro # G4689924
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 1.57 in
- Finish Zinc Plated
- Thread Type Two Tapped Holes
- Dia. 2.95 in
Product Information
- Brand J.W. Winco
- MFR # 351-75-40-M12-EE-55
- Zoro # G4689924
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.57 in |
Dia. | 2.95 in |
Thread Size | M12 |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Two Tapped Holes |
Description
GN 351 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 8mm (CDDS15N)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 13/16" 21MM 1887 (C26106)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-064)
- J.W. WINCO GN451-30-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-30-30-M8-EE-55)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.00" Dia, .75"H, 1/4-20 Thread (351.1-25-19-1/4-55)
- J.W. WINCO GN352-50-30-M10-S-55 Rubber Bumper Threaded Stud (352-50-30-M10-S-55)
- J.W. WINCO GN351.1-19-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-19-19-1/4-55)
- J.W. WINCO GN453.2-25-32-1/4X20-55 Rubber Bumper Cone, Stainless Tapped (453.2-25-32-1/4-55)
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud (352-25-30-M6-S-55)
- VIBRASYSTEMS Vibra Systems - Antivibration Pad Waffle Design 40-100 psi 18inx18inx1/2in (VP-100)
- J.W. Winco Mounts and Vibration Control