Shop All Levers & Handles
J.W. Winco
GN310-10-80-A-5/16X18-NI Gear Lever Stainless Steel
Mfr # 310-10-80-A-5/16X18-NI
Zoro # G4721126
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 310-10-80-A-5/16X18-NI
- Zoro # G4721126
- Country of Origin Germany
- Category Levers & Handles
Description
GN 310 gear lever handles are highly universal options for movement and operation. Used for actuating the material flow through hydraulic valves via the lever handle or, used as control levers for on / off, start / stop applications where the lever handle is attached to set collars, split hubs, or eccentric cams, are example uses of these standard parts.
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
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- KNAACK Caster Set, 2" W, Steel/Rubber, Black (695)
- STANLEY Hammer Tacker, Manual, 13-1/2" L, 3/8" (BTHTHT550)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- J.W. WINCO DIN6379-M6-50 Double Ended Stud, Steel (A84780)
- J.W. WINCO GN927-63-1/4X20-20-A-R Clamping Lever (927-63-1/4X20-20-A-R)
- J.W. WINCO Die Cast Adjustable Lever - M6 x 1.0 - 30mm Handle - 32mm Stud - Black - J.W. Winco GN300 (6N32A19K)
- J.W. WINCO GN598.5-KU-28 Retractable Handle Plastic (28WG68)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- KIPP Pull Handles thermoplastic, Style B (K0191.2140061)
- J.W. Winco Hand Knobs and Wheels