Shop All Levers & Handles
J.W. Winco
GN300-78-M10-20 Adjustable Lever Steel
Mfr # 10N20A03O
Zoro # G4643338
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 78 mm
- Thread Size M10
- Material Steel, Black Oxide
- Color Orange
- Finish Powder Coat
Product Information
- Brand J.W. Winco
- MFR # 10N20A03O
- Zoro # G4643338
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 78 mm |
Thread Size | M10 |
Thread Length | 20 mm |
Details
Material | Steel, Black Oxide |
Color | Orange |
Finish | Powder Coat |
Thread Type | Threaded Stud |
Handle | Zinc Die-Cast |
Description
GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/32 (57210)
- CRESCENT WISS 8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife (0890CSFW)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- KIPP Adjustable Handle, Size: 0 10-32X10, Zinc Silver Metallic, Comp: Stainless Steel (K0123.0A13X10)
- J.W. WINCO JW Winco WN300.2-63-3/8X16-16-SW Adjustable Lever, Zinc Die-Cast (300.2-63-3/8X16-16-SW)
- J.W. WINCO GN565.1-26-132-BL Cabinet U-Handle (565.1-26-132-BL)
- J.W. WINCO GN300-92-M12-32 Adjustable Lever Steel (12N32A04K)
- J.W. WINCO GN300-63-5/16X18-50 Adjustable Lever Steel (5T50A02K)
- J.W. WINCO GN310-8-63-E-ZB Gear Lever Steel (310-8-63-E-ZB)
- J.W. WINCO WN300-KT-92-3/8X16-SW Adjustable Lever Steel (6TF36K)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X40)
- J.W. Winco Hand Knobs and Wheels