Shop All Vibration Isolator Pads
J.W. Winco
GN256-38-M8-16-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-38-M8-16-55-GR
Zoro # G4678654
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.26 in
- Finish Matte
- Thread Type Threaded Stud
- Thread Size M8
Product Information
- Brand J.W. Winco
- MFR # 256-38-M8-16-55-GR
- Zoro # G4678654
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Thread Size | M8 |
Dia. | 1.50 in |
Thread Length | 0.63 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003320)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- RACK’EM RACKS RackEm Racks1001 The Snake Wader Hanger (1001)
- IRWIN Unibit #3 Step Drill Bit, 9 Hole Sizes, 1/4 to 3/4 in, 1/16 in Steps, High-Speed Steel, Hex Shank (10233)
- J.W. WINCO GN351.1-79-57-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-79-57-1/2-55)
- J.W. WINCO GN353-50-68-M10-S-55 Rubber Bumper Cone Threaded Stud (353-50-68-M10-S-55)
- J.W. WINCO GN352-15-10-M4-S-55 Rubber Bumper Threaded Stud (352-15-10-M4-S-55)
- J.W. WINCO GN453.2-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Tapped (453.2-51-57-3/8-55)
- J.W. WINCO GN351.1-25-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-19-1/4-55)
- J.W. WINCO GN351-30-15-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-15-M8-ES-55)
- AIRLOC Leveling Mount, 3600 Lb Cap, 2 In (1.16125.58)
- J.W. Winco Vibration Isolator Pads