Shop All Vibration Isolator Pads
J.W. Winco
GN253-32-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud
Mfr # 253-32-5/16X18-31.8-55
Zoro # G4697980
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- Height 1.02 in
- Finish Zinc Plated
- Thread Type Threaded Stud
- Dia. 1.26 in
Product Information
- Brand J.W. Winco
- MFR # 253-32-5/16X18-31.8-55
- Zoro # G4697980
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.02 in |
Dia. | 1.26 in |
Thread Length | 1-1/4 in |
Thread Size | 5/16"-18 |
Details
Material | Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- J.W. WINCO GN353-35-40-M8-E-55 Rubber Bumper Cone Tapped (353-35-40-M8-E-55)
- J.W. WINCO GN452.1-40-25-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-40-25-3/8-55)
- J.W. WINCO GN453.1-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-51-57-3/8-55)
- J.W. WINCO GN351-75-55-M12-EE-55 Rubber Bumper Internal Threads (351-75-55-M12-EE-55)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.00" Dia, 1.00"H, 5/16-18 Thread (351.1-25-25-5/16-55)
- AIRLOC Leveling Mount, 2,000 Lb Cap, 2 11/32 In (1.30001.56)
- J.W. Winco Mounts and Vibration Control