Shop All Eye Bolts
J.W. Winco
Eye Bolt M8, 20 mm ID, Steel, Zinc Plated
Mfr # 580-M8-ST
Zoro # G205127585
Sold in multiples of 7 for $26.53
$26.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 580-M8-ST
- Zoro # G205127585
- UPC # 664423040830
- Country of Origin Germany
- Category Eye Bolts
Description
Din 580 lifting eye bolts are manufactured from forged steel that feature a threaded stem that requires complete contact with the surface to ensure maximum load is achieved. Ring height is 1-7/16". Ring thickness is 5/16". Color finish is silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.100.0300)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56230)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (07472)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Stainless Steel (580-M20-NI)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Stainless Steel (580-M10-NI)
- J.W. WINCO Eye Bolt 1", 8 in Shank, 1.93 in ID, Steel (12THDB/B)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Stainless Steel (580-M8-NI)
- J.W. WINCO Eye Bolt M36, 73 mm ID, Steel (36NHDB/B)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0118)
- J.W. Winco Eye Bolts