Shop All Eye Bolts
J.W. Winco
Eye Bolt M12, 30 mm ID, Steel, Zinc Plated
Mfr # 580-M12-ST
Zoro # G304921688
Sold in multiples of 5 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12
- Eye Inside Diameter 30 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand J.W. Winco
- MFR # 580-M12-ST
- Zoro # G304921688
- UPC # 664423040854
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | M12 |
Eye Inside Diameter | 30 mm |
Overall Length | 73.5 mm |
Eye Outside Diameter | 54 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Application | Lifting |
Eyebolt Type | Eye Bolt |
Type | Eye Bolt |
Standards | DIN 580 |
Description
Din 580 lifting eye bolts are manufactured from forged steel that feature a threaded stem that requires complete contact with the surface to ensure maximum load is achieved. Ring height is 2-1/16". Ring thickness is 1/2".. Color finish is silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07040.140.0050)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0125)
- J.W. WINCO Eye Bolt 1/2", 13 in Shank, 1.18 in ID, Steel (8THDB/B)
- J.W. WINCO Eye Bolt M16, 35 mm ID, Steel, Zinc Plated (580-M16-ST)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Steel, Zinc Plated (580-M20-ST)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Stainless Steel (580-M10-NI)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, 316 Stainless Steel, Plain (N2002-316SS-6)
- J.W. Winco Eye Bolts