Shop All Eye Bolts
J.W. Winco
Eye Bolt 1-1/4", 7 in Shank, 2.36 in ID, Steel
Mfr # 16THDB/B
Zoro # G4700415
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/4"
- Shank Length 7 in
- Eye Inside Diameter 2.36 in
- Material Steel
Product Information
- Brand J.W. Winco
- MFR # 16THDB/B
- Zoro # G4700415
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | 1-1/4" |
Shank Length | 7 in |
Eye Inside Diameter | 2.36 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Application | Lifting |
Type | Swivel Bolt |
Eyebolt Type | Swivel Bolt |
Description
GN 581 swivel lifting eye bolts offer a high load carrying capacity and are tested to meet high safety standards. The GN 581 lifting ring bolt is captively mounted in the ring housing, yet rotates freely. The hexagon socket head bolt cannot be removed from the ring. The ring can be positioned in the direction of the load to make use of its optimum strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.087.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel 25 PK (55158)
- ZORO SELECT #8-32 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0031)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 40 mm Shaft Dia, 10 PK (DSH-40ST PA)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel, Zinc Plated (580-M30-ST)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated (580-M12-ST)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated (580-M12-ST)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2010-ZN)
- J.W. Winco Eye Bolts